Walk Down Stairs Backwards, 10 in W x 7 in H, Self-Adhesive Vinyl, LCU3-0143-RD_10x7

  • Mfr # LCU3-0143-RD_10x7

  • Zoro # G4832558


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
Walk Down Stairs Backwards
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0143-RD_10x7
Zoro #
G4832558
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Walk Down Stairs Backwards
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Material
Self-Adhesive Vinyl
Language
English
Legend/Background Color
Black/Yellow
Printed Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Legend Pictogram ID
PADM-53
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
State Specific Sign
No
Sign Legend
Walk Down Stairs Backwards
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Stairs With Handrail
Sign Header Text Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Adhesive Style
Permanent
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.