Zoro Homepage

Warning, 12 in W x 12 in H, Square, Aluminum

  • Mfr # NT-036-12HA

  • Zoro # G4888405


product price: $12.55
/ea

Key Features

Header
Warning
Legend
No Hunting Without Permission This Is Private Land Or Property No Trespassing _______ Owner Or Occupant Will Prosecute Under The Provision Or Section Forbidding Civil And/Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-036-12HA
Zoro #
G4888405
UPC #
849362014061
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in
Depth
63/1000 in

Description

Traffic Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Warning No Hunting Without Permission This Is Private Land Or Property No Trespassing _______ Owner Or Occupant Will Prosecute Under The Provision Or Section Forbidding Civil And/Or Criminal Trespass Do Not Remove Or Damage Under Severe Penalty, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.