Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, 18 in W x 24 in H, Vertical Rectangle, Aluminum

  • Mfr # CW-013-18HA

  • Zoro # G4887294


product price: $42.79
/ea

Key Features

Header
Warning
Legend
Business Alert Program In Force We Immediately Report All Suspicious Activities To Our Fellow Merchants And The Police Dept
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW-013-18HA
Zoro #
G4887294
UPC #
849362012647
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Details

Item
Traffic Sign
Header
Warning
Legend
Business Alert Program In Force We Immediately Report All Suspicious Activities To Our Fellow Merchants And The Police Dept
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White, Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
Criminal Encircled w/Slash
Language
English
Double-Sided
No
Background Color
White, Yellow
Material
Aluminum
Legend Color
Black
Standards
ANSI Z535-2006
Legend/Background Color
Yellow and Black/White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
Sign Legend
Business Alert Program In Force We Immediately Report All Suspicious Activities To Our Fellow Merchants And The Police Dept
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mounting Pattern
2 Center
Protective Coating
Clear Film Laminate
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
80 ft
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Metal Detectable
Yes
ANSI Standards
ANSI Z535-2006
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White, Yellow
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Anti-Slip Surface
No
Type
High Intensity Prismatic
Product Type
Reflective Crime Watch Warning Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Business Alert Program In Force We Immediately Report All Suspicious Activities To Our Fellow Merchants And The Police Dept, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.