Warning, Authorized Personnel Only, 10 in W x 7 in H, Vertical Rectangle, Reflective Sheeting

  • Mfr # U6-1030-RD_10X7

  • Zoro # G2716659


product price: $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1030-RD_10X7
Zoro #
G2716659
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Admittance Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Subject Matter
Authorized Personnel & Restricted Access
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Mounting Style
Surface
Legend Style
Text
Language
English
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Vinyl
Header Legend Color
Black
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header
Warning
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Metal Detectable
No
Sign Legend
Authorized Personnel Only
Product Type
Warning Sign

Description

Admittance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.