Warning, Avoid Contamination Wash Your Hands, 10 in W x 7 in H, , Plastic, LCU6-0118-NP_10X7

  • Mfr # LCU6-0118-NP_10X7

  • Zoro # G9500797


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0118-NP_10X7
Zoro #
G9500797
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Orange
Legend Style
Text
Header
Warning
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Warning
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Properties
Flexible
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Orange
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Avoid Contamination Wash Your Hands
Maximum Service Temperature
165 Degrees F
Product Type
Plastic Wash Hands Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.