Warning, Avoid Contamination Wash Your Hands, 10 in x 14 in, Polyester, LCU6-0118-ND_14X10

  • Mfr # LCU6-0118-ND_14X10

  • Zoro # G9479611


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0118-ND_14X10
Zoro #
G9479611
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Avoid,14 x 10"
Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Header
Warning
Printed Language
English
Sign Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend
Avoid Contamination Wash Your Hands
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Black
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Material Properties
Flexible
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Wash Hands Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.