Warning, Avoid Contamination Wash Your Hands, 14 in W x 10 in H, , Plastic, LCU6-0118-NP_14X10

  • Mfr # LCU6-0118-NP_14X10

  • Zoro # G9500867


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0118-NP_14X10
Zoro #
G9500867
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Warning
Header Background Color
Orange
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Orange
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
State Specific Sign
No
Material Properties
Flexible
Sign Header
Warning
Sign Mounting Location
Wall
Maximum Service Temperature
165 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend
Avoid Contamination Wash Your Hands
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Product Type
Plastic Wash Hands Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.