Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Avoid Contamination Wash Your Hands, 5 in x 7 in, Polyester, LCU6-0118-ND_7X5

  • Mfr # LCU6-0118-ND_7X5

  • Zoro # G9479596


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0118-ND_7X5
Zoro #
G9479596
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Avoid Contamination,7 x 5"
Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Warning
ANSI Compliant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Header Style
Text
Sign Legend
Avoid Contamination Wash Your Hands
Graffiti Resistant
No
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend Style
Text
Product Type
Wash Hands Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.