Warning, Avoid Contamination Wash Your Hands, 7 in x 10 in, Polyester, LCU6-0118-ND_10X7

  • Mfr # LCU6-0118-ND_10X7

  • Zoro # G9479666


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0118-ND_10X7
Zoro #
G9479666
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Avoid,10 x 7"
Legend
Avoid Contamination Wash Your Hands
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Printed Language
English
Header
Warning
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend
Avoid Contamination Wash Your Hands
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Sign Header
Warning
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Abrasion Resistant
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Product Type
Wash Hands Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Contamination Wash Your Hands, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.