Warning, Battery Charging Area No Smoking, 14 in W x 10 in H, Horizontal Rectangle, Aluminum

  • Mfr # U6-1036-RA_14X10

  • Zoro # G9635893


product price:  $10.75
/ea

Key Features

Header
Warning
Legend
Battery Charging Area No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1036-RA_14X10
Zoro #
G9635893
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning No Smoking Sign
Header
Warning
Legend
Battery Charging Area No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
ANSI Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Mounting Style
Surface
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
No Smoking
Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Legend
Battery Charging Area No Smoking
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Header
Warning
Sign Format
Traditional OSHA
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
170 Degrees F
Write on Surface
No
Sign Legend Background Color
Orange
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Mirror Print
No
Product Type
Warning Sign

Description

Warning No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.