Warning, Blasting keep away, 10 in W x 7 in H, , Non-PVC Polymer, LCU6-0094-ED_10x7
Mfr # LCU6-0094-ED_10x7
Zoro # G5254230
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Legend
Blasting keep away
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LCU6-0094-ED_10x7
Zoro #
G5254230
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.