Shop LYLE

Warning, Do Not Drink The Water, 14 in W x 10 in H, , Aluminum, LCU6-0098-NA_14X10

  • Mfr # LCU6-0098-NA_14X10

  • Zoro # G9478780


product price:  $9.79
/ea

Key Features

Legend
Do Not Drink The Water
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0098-NA_14X10
Zoro #
G9478780
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Potable Water Warning Sign
Legend
Do Not Drink The Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header
Warning
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Header
Warning
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Sign Legend
Do Not Drink The Water
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Aluminum Potable Water Warning Sign

Description

Aluminum Potable Water Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.