Shop LYLE

Warning, Do Not Drink The Water, 14 in W x 10 in H, , Aluminum, LCU6-0098-RA_14X10

  • Mfr # LCU6-0098-RA_14X10

  • Zoro # G9478850


product price:  $10.59
/ea

Key Features

Legend
Do Not Drink The Water
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0098-RA_14X10
Zoro #
G9478850
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Potable Water Warning Sign
Legend
Do Not Drink The Water
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Header Legend Color
Black
Sign Background Color
Orange
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Printed Language
English
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Orange
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Drink The Water
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Background Color
Orange
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Reflective Potable Water Warning Sign

Description

Reflective Potable Water Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.