Warning, Do Not Drink The Water, 3 1/2 in x 5 in, Reflective Sheeting, LCU6-0098-RD_5X3.5

  • Mfr # LCU6-0098-RD_5X3.5

  • Zoro # G9478990


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Legend
Do Not Drink The Water
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0098-RD_5X3.5
Zoro #
G9478990
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Warning Reflective Label
Legend
Do Not Drink The Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
Orange
Header Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Legend Style
Text
Header
Warning
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend
Do Not Drink The Water
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Text Color
Black
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Warning
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Potable Water Warning Reflective Label

Description

Potable Water Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.