Warning, Do Not Drink The Water, 5 in x 7 in, Horizontal Rectangle, Polyester, LCU6-0098-ND_7X5

  • Mfr # LCU6-0098-ND_7X5

  • Zoro # G9478841


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
Do Not Drink The Water
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0098-ND_7X5
Zoro #
G9478841
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Warning Label
Legend
Do Not Drink The Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Warning
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
Orange
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Warning
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header Text Color
Black
Number of Printed Sides
1
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend
Do Not Drink The Water
Sign Header Background Color
Orange
State Specific Sign
No
Mirror Print
No
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Potable Water Warning Label

Description

Potable Water Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.