Warning, Do Not Drink The Water, 7 in x 10 in, Vertical Rectangle, Polyester, LCU6-0098-ND_10X7

  • Mfr # LCU6-0098-ND_10X7

  • Zoro # G9478826


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Do Not Drink The Water
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0098-ND_10X7
Zoro #
G9478826
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Warning Label
Legend
Do Not Drink The Water
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Orange
Header
Warning
ANSI Compliant
Yes
Header Legend Color
Black
Sign Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Warning
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Background Color
Orange
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Drink The Water
ANSI 969 Compliant
No
Minimum Application Temperature
50 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Potable Water Warning Label

Description

Potable Water Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink The Water, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.