Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

warning, Emergency Exit Do Not Block, 7" W x 5" H, Rectangle, Vinyl

  • Mfr # U6-1078-RD_7X5

  • Zoro # G1812450


product price: $3.49
/ea

Key Features

Header
warning
Legend
Emergency Exit Do Not Block
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1078-RD_7X5
Zoro #
G1812450
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
warning
Legend
Emergency Exit Do Not Block
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Orange
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Black
Legend/Background Color
Black/Orange
Language
English
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Legend
Emergency Exit Do Not Block
Outdoor Life Expectancy
1 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Legend Style
Text
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Metal Detectable
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Background Color
Orange
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Product Type
Warning Sign

Description

Emergency Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit Do Not Block, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.