Shop LYLE

Warning, For Your Safety No Dumpster Diving!., 10 in x 14 in, Aluminum, U6-1094-NA_14x10

  • Mfr # U6-1094-NA_14x10

  • Zoro # G5211339


product price:  $8.29
/ea

Key Features

Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U6-1094-NA_14x10
Zoro #
G5211339
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Header
Warning
OSHA Compliant
Yes
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header
Warning
Material Properties
Rigid
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.