Warning, For Your Safety No Dumpster Diving!., 10 in x 14 in, Plastic, U6-1094-NP_14X10

  • Mfr # U6-1094-NP_14X10

  • Zoro # G4707790


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1094-NP_14X10
Zoro #
G4707790
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Facility Sign
Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Header Background Color
Orange
Header
Warning
Legend Style
Text
OSHA Compliant
Yes
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Chemical Resistant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Warning
ANSI 969 Compliant
No
Abrasion Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Product Type
Warning Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend For Your Safety No Dumpster Diving! Not Responsible For Personal Injuries, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products