Warning, Guard Dog On Duty, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U6-1102-RD_7X5

  • Mfr # U6-1102-RD_7X5

  • Zoro # G2715791


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
Guard Dog On Duty
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1102-RD_7X5
Zoro #
G2715791
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Guard Dog On Duty
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Surface
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
Double-Sided
No
Header Background Color
Red
OSHA Compliant
Yes
Header Legend Color
White
Background Color
White
Legend/Background Color
Black/White
Language
English
ANSI Compliant
Yes
Subject Matter
Security & Surveillance
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Material Properties
Flexible
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend
Guard Dog On Duty
Sign Header Text Color
White
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Red
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header
Warning
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dog On Duty, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.