Warning, Guard Dog On Duty, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U6-1102-RD_10X7

  • Mfr # U6-1102-RD_10X7

  • Zoro # G2715819


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
warning
Legend
Guard Dog On Duty
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1102-RD_10X7
Zoro #
G2715819
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dog On Duty
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Security & Surveillance
OSHA Compliant
Yes
Legend/Background Color
Black/White
Legend Style
Text
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Sign Legend Color
Black
Language
English
Background Color
White
Double-Sided
No
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Legend
Guard Dog On Duty
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Red
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Header
Warning
Mirror Print
No
Chemical Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dog On Duty, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.