Warning, Guard Dog Working At Night, 10 in x 14 in, Horizontal Rectangle, Aluminum, U6-1101-RA_14X10

  • Mfr # U6-1101-RA_14X10

  • Zoro # G9635665


product price:  $9.89
/ea

Key Features

Header
warning
Legend
Guard Dog Working At Night
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1101-RA_14X10
Zoro #
G9635665
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dog Working At Night
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Subject Matter
Security & Surveillance
Legend Color
Black
Legend/Background Color
Black/Orange
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Mounting Style
Surface
Legend Style
Text
Material
Aluminum
Header Background Color
Black, Orange
ANSI Compliant
Yes
Background Color
Orange
OSHA Compliant
Yes
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Guard Dog Working At Night
Material Special Properties
Metal Detectable
Write on Surface
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
170 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dog Working At Night, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.