Warning, Guard Dog Working At Night, 10 in x 14 in, Reflective Sheeting, U6-1101-RD_14X10

  • Mfr # U6-1101-RD_14X10

  • Zoro # G2715846


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
warning
Legend
Guard Dog Working At Night
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1101-RD_14X10
Zoro #
G2715846
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dog Working At Night
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Legend Style
Text
Header Legend Color
Black
Material
Vinyl
Language
English
Mounting Style
Surface
Double-Sided
No
Background Color
Orange
Header Background Color
Black, Orange
Sign Legend Color
Black
ANSI Compliant
Yes
Subject Matter
Security & Surveillance
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Guard Dog Working At Night
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
Metal Detectable
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Background Color
Orange
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Includes Mounting Hardware
No
Abrasion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dog Working At Night, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.