Warning, Guard Dog Working At Night, 5 in x 7 in, Reflective Sheeting, U6-1101-RD_7X5

  • Mfr # U6-1101-RD_7X5

  • Zoro # G2715837


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
warning
Legend
Guard Dog Working At Night
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1101-RD_7X5
Zoro #
G2715837
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dog Working At Night
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Mounting Style
Surface
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Security & Surveillance
ANSI Compliant
Yes
Background Color
Orange
Legend/Background Color
Black/Orange
Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Language
English
Material
Vinyl
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 yr
Glow In The Dark
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Orange
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Sign Header Text Color
Black
Metal Detectable
No
Graffiti Resistant
Yes
Write on Surface
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Style
Text
Sign Legend
Guard Dog Working At Night
Abrasion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Header Style
Text

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dog Working At Night, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.