Warning, Guard Dogs, 7 in x 10 in, Vertical Rectangle, Aluminum, U6-1103-RA_10X7

  • Mfr # U6-1103-RA_10X7

  • Zoro # G2715785


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
warning
Legend
Guard Dogs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1103-RA_10X7
Zoro #
G2715785
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dogs
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Legend Color
Black
OSHA Compliant
Yes
Material
Aluminum
Header Legend Color
Black
Mounting Style
Surface
Background Color
Orange
Subject Matter
Security & Surveillance
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Language
English
Sign Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Metal Detectable
Yes
State Specific Sign
No
Sign Header Text Color
Black
Mirror Print
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header
Warning
Anti-Slip Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Guard Dogs
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.