Warning, Guard Dogs, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U6-1103-RD_10X7

  • Mfr # U6-1103-RD_10X7

  • Zoro # G2715776


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
warning
Legend
Guard Dogs
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1103-RD_10X7
Zoro #
G2715776
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dogs
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Color
Black
Legend Style
Text
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Orange
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
Subject Matter
Security & Surveillance
Header Legend Color
Black
Background Color
Orange
Material
Vinyl
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Legend
Guard Dogs
Corrosion Resistant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Header
Warning
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Material Properties
Flexible
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.