Warning, Guard Dogs On Property They Will Attack., 7 x 10, Reflective Sheeting, U6-1104-RD_10X7

  • Mfr # U6-1104-RD_10X7

  • Zoro # G2715730


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
warning
Legend
Guard Dogs On Property They Will Attack Please Notify Owner Before Entering
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1104-RD_10X7
Zoro #
G2715730
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
warning
Legend
Guard Dogs On Property They Will Attack Please Notify Owner Before Entering
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header Background Color
Black, Orange
Material
Vinyl
Subject Matter
Security & Surveillance
Legend Style
Text
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Orange
Double-Sided
No
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Mounting Style
Surface
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Orange
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend Style
Text
Mirror Print
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Warning
Sign Legend
Guard Dogs On Property They Will Attack Please Notify Owner Before Entering
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Sign Format
Traditional OSHA
Number of Printed Sides
1
Graffiti Resistant
Yes

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Guard Dogs On Property They Will Attack Please Notify Owner Before Entering, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.