Warning, Lead Work Area Poison No Smoking Or Eating, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # U6-1147-RD_7X5

  • Zoro # G2715170


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1147-RD_7X5
Zoro #
G2715170
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Lead Work Area Poison No Smoking Or Eating
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Orange
Legend/Background Color
Black/Orange
Legend Color
Black
Language
English
Header Background Color
Black, Orange
Sign Legend Color
Black
Subject Matter
No Smoking
Mounting Style
Surface
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Number of Printed Sides
1
Corrosion Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Legend
Lead Work Area Poison No Smoking Or Eating
Glow In The Dark
No
Sign Header Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.