Warning, Low Clearance, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU6-0084-RA_10X7

  • Mfr # LCU6-0084-RA_10X7

  • Zoro # G9477889


product price:  $8.69
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0084-RA_10X7
Zoro #
G9477889
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Low Clearance Warning Sign
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
Black
Sign Background Color
Orange
Header
Warning
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Average Outdoor Durability
3 to 5 yr
Sign Legend
Low Clearance
Anti-Slip Surface
No
Sign Legend Background Color
Orange
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
State Specific Sign
No
Metal Detectable
Yes
Sign Header
Warning
Corrosion Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Product Type
Reflective Low Clearance Warning Sign

Description

Reflective Low Clearance Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.