Warning, Low Clearance, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU6-0084-NP_10X7

  • Mfr # LCU6-0084-NP_10X7

  • Zoro # G9500517


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Low Clearance
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0084-NP_10X7
Zoro #
G9500517
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Low Clearance
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
Warning
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Orange
State Specific Sign
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Legend
Low Clearance
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Warning
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Maximum Service Temperature
165 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Product Type
Plastic Low Clearance Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.