Warning, Low Clearance, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU6-0084-RA_14X10

  • Mfr # LCU6-0084-RA_14X10

  • Zoro # G9477846


product price:  $10.59
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0084-RA_14X10
Zoro #
G9477846
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Low Clearance Warning Sign
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
Black
Header Background Color
Orange
Sign Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header
Warning
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Text Color
Black
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Low Clearance
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Low Clearance Warning Sign

Description

Reflective Low Clearance Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.