Warning, Low Clearance, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU6-0084-ND_14X10

  • Mfr # LCU6-0084-ND_14X10

  • Zoro # G9477898


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Low Clearance
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0084-ND_14X10
Zoro #
G9477898
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Warning Label
Legend
Low Clearance
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Header
Warning
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Sign Header
Warning
Maximum Service Temperature
210 Degrees F
Sign Legend
Low Clearance
Abrasion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Corrosion Resistant
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Low Clearance Warning Label

Description

Low Clearance Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.