Warning, Low Clearance, 5 in W x 3 1/2 in H, , Reflective Sheeting, LCU6-0084-RD_5X3.5

  • Mfr # LCU6-0084-RD_5X3.5

  • Zoro # G9477627


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Legend
Low Clearance
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0084-RD_5X3.5
Zoro #
G9477627
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Warning Reflective Label
Legend
Low Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Orange
Header
Warning
Header Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Corrosion Resistant
No
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Orange
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header
Warning
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
Low Clearance
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Low Clearance Warning Reflective Label

Description

Low Clearance Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.