Warning, Low Headroom, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU6-0081-ND_10X7

  • Mfr # LCU6-0081-ND_10X7

  • Zoro # G9477408


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Legend
Low Headroom
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0081-ND_10X7
Zoro #
G9477408
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Warning Label
Legend
Low Headroom
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Warning
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Orange
Sign Background Color
Orange
Header Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Glow In The Dark
No
Sign Legend
Low Headroom
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Background Color
Orange
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Low Clearance Warning Label

Description

Low Clearance Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.