Warning, Low Headroom, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU6-0081-RA_14X10

  • Mfr # LCU6-0081-RA_14X10

  • Zoro # G9477225


product price:  $10.59
/ea

Key Features

Legend
Low Headroom
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0081-RA_14X10
Zoro #
G9477225
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Low Clearance Warning Sign
Legend
Low Headroom
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Orange
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Background Color
Orange
OSHA Compliant
Yes
Header
Warning
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
State Specific Sign
No
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Low Headroom
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Low Clearance Warning Sign

Description

Reflective Low Clearance Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.