Warning, Low Headroom, 14 in W x 10 in H, Horizontal Rectangle, Non-PVC Polymer, LCU6-0081-ED_14x10

  • Mfr # LCU6-0081-ED_14x10

  • Zoro # G5265053


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Low Headroom
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0081-ED_14x10
Zoro #
G5265053
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Legend
Low Headroom
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Orange
Printed Language
English
Header
Warning
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Orange
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Abrasion Resistant
No
Sign Header Background Color
Orange
Sign Legend Background Color
White
State Specific Sign
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 3 yr
Sign Legend
Low Headroom
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Material Properties
Flexible
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Adhesive Style
Permanent
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.