Warning, Low Headroom, 5 in W x 3 1/2 in H, , Reflective Sheeting, LCU6-0081-RD_5X3.5

  • Mfr # LCU6-0081-RD_5X3.5

  • Zoro # G9477450


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Low Headroom
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0081-RD_5X3.5
Zoro #
G9477450
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Warning Reflective Label
Legend
Low Headroom
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Legend Color
Black
Header Background Color
Orange
Sign Background Color
Orange
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Warning
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend
Low Headroom
Sign Header Background Color
Orange
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Low Clearance Warning Reflective Label

Description

Low Clearance Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.