Warning, Low Headroom, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting, LCU6-0081-RD_7X5

  • Mfr # LCU6-0081-RD_7X5

  • Zoro # G9477259


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Legend
Low Headroom
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0081-RD_7X5
Zoro #
G9477259
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Warning Reflective Label
Legend
Low Headroom
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Sign Background Color
Orange
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Orange
Header Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Warning
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Low Headroom
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header
Warning
Sign Header Text Color
Black
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Format
Traditional OSHA
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Sign Header Background Color
Orange
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Low Clearance Warning Reflective Label

Description

Low Clearance Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.