Warning, Low Headroom, 7 in x 10 in, Vertical Rectangle, Plastic, LCU6-0081-NP_10X7

  • Mfr # LCU6-0081-NP_10X7

  • Zoro # G9500386


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Low Headroom
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0081-NP_10X7
Zoro #
G9500386
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Low Clearance Warning Sign
Legend
Low Headroom
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header
Warning
Header Legend Color
Black
Sign Background Color
Orange
Header Background Color
Orange
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange
Mirror Print
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
165 Degrees F
Sign Legend
Low Headroom
Sign Header Style
Text
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header
Warning
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Black
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Low Clearance Warning Sign

Description

Plastic Low Clearance Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.