Warning, Men Working, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU6-0078-NP_10X7

  • Mfr # LCU6-0078-NP_10X7

  • Zoro # G9500410


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Men Working
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0078-NP_10X7
Zoro #
G9500410
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Men Working Warning Sign
Legend
Men Working
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Orange
Header Background Color
Orange
OSHA Compliant
Yes
Header
warning
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Text
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Sign Legend
Men Working
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Header Text Color
Black
Mirror Print
No
Abrasion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
165 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Mounting Pattern
4 Corner
Glow In The Dark
No
Material Properties
Flexible
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes

Description

Plastic Men Working Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.