Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning, Men Working, 10 in W x 7 in H, Vertical Rectangle, Polyester, LCU6-0078-ND_10X7

  • Mfr # LCU6-0078-ND_10X7

  • Zoro # G9477146


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
Men Working
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0078-ND_10X7
Zoro #
G9477146
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Label
Legend
Men Working
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Orange
Header
Warning
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Header Background Color
Orange
OSHA Compliant
Yes
Header Legend Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Mirror Print
No
Sign Header
Warning
Sign Header Background Color
Orange
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend
Men Working
ANSI 969 Compliant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Men Working Warning Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products