Warning, Men Working, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU6-0078-RA_14X10

  • Mfr # LCU6-0078-RA_14X10

  • Zoro # G9477155


product price:  $10.59
/ea

Key Features

Legend
Men Working
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0078-RA_14X10
Zoro #
G9477155
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Men Working Warning Sign
Legend
Men Working
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Orange
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header
Warning
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
Mounting Pattern
4 Corner
Sign Header
Warning
Average Outdoor Durability
3 to 5 yr
Sign Legend
Men Working
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Men Working Warning Sign

Description

Reflective Men Working Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products