Warning, Men Working, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU6-0078-ND_14X10

  • Mfr # LCU6-0078-ND_14X10

  • Zoro # G9477161


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Legend
Men Working
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0078-ND_14X10
Zoro #
G9477161
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Label
Legend
Men Working
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Orange
Header Background Color
Orange
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
Header
Warning
Printed Language
English
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend
Men Working
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header
Warning
Sign Format
Traditional OSHA
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Men Working Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.