Warning, Men Working, 14 in W x 10 in H, , Reflective Sheeting, LCU6-0078-RD_14X10

  • Mfr # LCU6-0078-RD_14X10

  • Zoro # G9477295


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Legend
Men Working
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0078-RD_14X10
Zoro #
G9477295
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Reflective Label
Legend
Men Working
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Sign Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
Header Background Color
Orange
Header
Warning
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Orange
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend
Men Working
Mounting Pattern
No Mounting Holes
Mirror Print
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Sign Header Style
Text
Corrosion Resistant
No
Sign Header
Warning
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Men Working Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products