Warning, Men working above, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU6-0039-ED_10x7

  • Mfr # LCU6-0039-ED_10x7

  • Zoro # G5168858


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Men working above
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0039-ED_10x7
Zoro #
G5168858
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Legend
Men working above
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Orange
Header Background Color
Orange
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Warning
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Mirror Print
No
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Men Working Above
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Orange
Material Properties
Flexible
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Adhesive Style
Permanent
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.