Warning, Men working above, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU6-0040-ED_10x7

  • Mfr # LCU6-0040-ED_10x7

  • Zoro # G5296833


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Men working above
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0040-ED_10x7
Zoro #
G5296833
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Legend
Men working above
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
Orange
Printed Language
English
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Symbol and Text
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Men Working Above
Metal Detectable
No
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Properties
Flexible
State Specific Sign
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Orange
Corrosion Resistant
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.