Shop LYLE

Warning, Men Working Above, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU6-0040-NP_10X7

  • Mfr # LCU6-0040-NP_10X7
  • Zoro # G9500079

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Men Working Above
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0040-NP_10X7
Zoro #
G9500079
UPC #
-
Country of Origin
United States
Item
Plastic Men Working Warning Sign
Legend
Men Working Above
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2055
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
Orange
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange
Header Legend Color
Black
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
Sign Legend
Men Working Above
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Background Color
Orange
Maximum Service Temperature
165 Degrees F
Sign Header
Warning
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2055
Sign Legend Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Men Working Warning Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Plastic Men Working Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.