Shop LYLE

Warning, Men Working Above, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, LCU6-0039-NA_14X10

  • Mfr # LCU6-0039-NA_14X10
  • Zoro # G9474459

product price: 
$
10.59
/ea

Key Features

Legend
Men Working Above
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0039-NA_14X10
Zoro #
G9474459
UPC #
-
Country of Origin
United States
Item
Danger Sign
Legend
Men Working Above
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Orange
Header
Warning
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2036
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Falling Debris Overhead Hazard
Material Special Properties
Metal Detectable
Legend Pictogram ID
PPIC-87
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Legend
Men Working Above
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Product Type
Aluminum Men Working Warning Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.