Warning, Men Working Above, 14 in W x 10 in H, Horizontal Rectangle, Polyester, LCU6-0039-ND_14X10

  • Mfr # LCU6-0039-ND_14X10

  • Zoro # G9474547


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Men Working Above
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0039-ND_14X10
Zoro #
G9474547
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Label
Legend
Men Working Above
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Warning
ANSI Compliant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2038
Sign Background Color
Orange
Printed Language
English
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Sign Legend
Men Working Above
Sign Header
Warning
Corrosion Resistant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Header Background Color
Orange
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Men Working Warning Label

Description

Men Working Warning Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.