Warning, Men Working Above, 14 in W x 10 in H, , Reflective Sheeting, LCU6-0039-RD_14X10

  • Mfr # LCU6-0039-RD_14X10

  • Zoro # G9474529


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Legend
Men Working Above
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0039-RD_14X10
Zoro #
G9474529
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Warning Reflective Label
Legend
Men Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
Warning
Header Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Orange
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2046
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header Text Color
Black
Sign Header
Warning
Sign Legend
Men Working Above
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Men Working Warning Reflective Label

Description

Men Working Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.